5143R/2 355mm Circular Saw 240V

Order Code: ZT1028007X

£999.99 Inc VAT (20%)


Description

Compact & Lightweight
Ergonomic soft grip
Rear dust exhaust port
Rear angular guide for smooth and precise adjustment of bevel angle
Single action lever for quick adjustment of cutting depth
Aluminium die-cast safety cover
Aluminium base plate
Flat motor housing end
Compatible with Guide Rail

See full description
Specifications for 5143R/2 355mm Circular Saw 240V
  • Capacity
    Depth of Cut @ 45º 90 mm
    Depth of Cut @ 90° 130 mm
  • Contents
    TCT saw blade
    Rip fence (Guide rule)
    Hex wrench
  • Features
    Ideal for cutting larger timber up to 100mm
    Electric brake
    Dust extraction facility
    Heavy duty construction - ideal for site work
  • No Load Speed
    2,700rpm
  • Blade Size
    355
  • Supply Voltage
    240V
  • Noise/ Vibration Information
    Vibration: Cutting Chipboard 2.5 m/sec²
    Noise K factor 3 dB(A)
    Noise sound pressure 94 dB(A)
    Noise sound power 105 dB(A)
    Vibration K factor 1.5 m/sec²
  • MFR Part No.
    5143R/2
  • Cutting Capacity
    Depth of Cut @ 45º 90 mm
    Depth of Cut @ 90° 130 mm
  • Voltage
    240V
  • Item
    Corded Circular Saw
  • Blade Diameter
    355mm
  • Model Number
    5143R/2
  • Power
    2200W
  • Power Source
    Electric
  • Bevel Capacity
    45°
  • Includes
    Rip fence (Guide rule)
    Hex wrench
    TCT saw blade
  • Noise/Vibration Information
    Noise K factor 3 dB(A)
    Noise sound pressure 94 dB(A)
    Noise sound power 105 dB(A)
    Vibration K factor 1.5 m/sec�

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome