5903R/1 -235mm Circular Saw - 110V

Order Code: ZT1027997X

£279.99 Inc VAT (20%)


Description

Spindle lock, electric brake, soft start. Accessories Include: T.C.T. blade, guide fence, hexagon wrench and dust nozzle. Blade Size: 235mm x 30mm bore. No load speed: 4,500rpm. Power input: 1,550W. Maximum Cutting Capacity: 90 85mm, 45 64mm.

Specifications for 5903R/1 -235mm Circular Saw - 110V
  • Power Rating
    1,550W
  • Contents
    TCT Saw Blade
    Rip Fence (Guide Rule)
    Hex Wrench
  • Manufacturer Guarantee
    3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)
  • Supply Voltage
    110V
  • Weight
    7.6kg
  • Blade Size
    235 x 30mm
  • Features
    Ideal for General Timber Cutting
    Dust Extraction Facility
    Powerful Motor
    Quick Release Height Adjustment
  • Capacity
    Depth of Cut @ 45º 64mm
    Depth of Cut @ 90° 85mm
  • Noise/ Vibration Information
    Noise Sound Power 106 dB(A)
    Noise Sound Pressure 95 dB(A)
    Vibration: Cutting Chipboard 3 m/s²
    Vibration K Factor 1.5 m/s²
    Noise K Factor 3 dB(A)
  • MFR Part No.
    5903R
  • No Load Speed
    4,500rpm
  • Model Number
    5903R/1
  • Bevel Angle
    45°
  • Bore Diameter
    30mm
  • Blade Thickness
    30mm
  • Blade Diameter
    235mm
  • Bore
    30mm
  • Power Source
    Electric
  • Includes
    Hex Wrench
    Rip Fence (Guide Rule)
    TCT Saw Blade
  • Item
    Corded Circular Saw
  • Cutting Capacity
    Depth of Cut @ 90° 85mm
    Depth of Cut @ 45º 64mm
  • Voltage
    110V
  • Power
    1550W
  • Bevel Capacity
    45°
  • Noise/Vibration Information
    Vibration K Factor 1.5 m/s�
    Noise K Factor 3 dB(A)
    Noise Sound Pressure 95 dB(A)
    Noise Sound Power 106 dB(A)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome