5903R 235mm Circular Saw & Case 1550W 240V MAK5903RK

Order Code: ZT2423611S

£309.99 Inc VAT (20%)


Description

The Makita 5903R Circular Saw is ideal for general timber cutting due to its powerful motor and dust extraction facility. The tool has double insulation for additional user safety. Other features include an electronic brake, soft start and a quick-release height adjustment. Supplied with a carbide-tipped saw blade, rip fence (guide rule) and a hex wrench. Specifications Input Power 1,550W. No Load Speed 4,500/min. Blade 235 x 30mm Bore. Cutting Capacity @90 85mm, @45º 64mm. Weight 7.2kg. Vibration cutting chipboard 3m/sec. Vibration K factor 1.5m/sec. Noise sound power 106 dB(A). Noise sound pressure 95 dB(A). Noise K factor 3 dB(A). 1 x Makita 5903R 235mm Circular Saw 1550W 240V Version.

See full description
Specifications for 5903R 235mm Circular Saw & Case 1550W 240V MAK5903RK
  • Blade Diameter
    235mm
  • Input Power
    1550W
  • Power Source
    Corded 240V
  • Bore Diameter
    30mm
  • Depth of Cut (90°)
    85mm
  • Depth of Cut (45°)
    64mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome