C18 DSL/L4 Circular Saw 165mm 18V Bare Unit HIKC18DSL4

Order Code: ZT1460957S

£132.99 Inc VAT (20%)

Currently unavailable

Description

The HiKOKI C18 DSL 165mm Circular Saw has a multiplex protection circuit to maximise battery life. It is an efficient cordless solution in trimming wood panels and chipboards. A transparent blade guard offers protection without minimising sight of the cut line. The saw has an electric brake to ensure operator safety and its slimline blade (1.6mm kerf) reduces battery drain to maximise cutting time. A spotlight illuminates the cut line, thus improving visibility, and the no riving knife means easier plunge cutting. Compatible with HiKOKI slide batteries. Specification No Load Speed 3,400/min. Max. Cutting Depth @90 57mm, @45 40mm Blade Diameter 165 x 30mm Bore Overall Length 365mm Weight 3.2kg The HiKOKI C18 DSL/L4 Circular Saw is supplied as a bare unit. Batteries are NOT included.

See full description
Specifications for C18 DSL/L4 Circular Saw 165mm 18V Bare Unit HIKC18DSL4
  • No Load Speed
    3,400
  • Supply Voltage
    18V
  • MFR Part No.
    HIKC18DSL4
  • Bore Diameter
    30mm
  • Battery Supplied
    Bare Unit
  • Depth of Cut (45°)
    40mm
  • Blade Diameter
    165mm
  • Power Source
    Cordless 18V
  • Depth of Cut (90°)
    57mm