C18DBALJPZ 18V Circular Saw Brushless 2X5.0 Ah Lithium-ion

C18DBALJPZ 18V Circular Saw Brushless 2X5.0 Ah Lithium-ion

Order Code: ZT1254261X

£559.99 Inc VAT (20%)


Description

Features and Benefits:

- High performance circular saw with high efficiency brushless motor
- Compact & lightweight design
- Auto mode reduces no-load noise
- Overload protection and soft start for improved operator safety
- High intensity twin LED work-light with selectable lighting mode
- Base plate adjustment screw for accurate cutting
- Blower function cleans cut line free of debris

See full description
Specifications for C18DBALJPZ 18V Circular Saw Brushless 2X5.0 Ah Lithium-ion
  • Number of Batteries Supplied
    2
  • Model Number
    C18DBALJPZ
  • MFR Part No.
    C18DBALJPZ
  • Battery Capacity
    5A·h
  • No Load Speed
    4100rpm
  • Contents
    Straight guide
    24 Tooth 1.6mm TCT Blade
    Carrying Case
    UC18YFSL Charger
    Wrench
    2 x 5.0Ah Li-Ion Batteries
  • Battery Type
    Lithium-Ion
  • Manufacturer Guarantee
    3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)
  • Blade Diameter
    165mm
  • Brushed or Brushless
    Brushless
  • Item
    Cordless Circular Saw
  • Voltage
    18V
  • Includes
    24 Tooth 1.6mm TCT Blade
    Straight Guide
    Wrench
    Carrying Case
    2 x 5.0Ah Li-Ion batteries
    UC18YFSL Charger
  • Power Source
    Battery
  • Bore
    20mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome