C7 ST/J2 Circular Saw 185mm 1560W 110V HIKC7STL

Order Code: ZT1460934S

£109.99 Inc VAT (20%)


Description

The HiKOKI C7 ST Circular Saw has a powerful motor and an adjustable steel base for cutting bevels up to 45. Its dust blower ensures that the cutting line is easily visible and no riving knife enables easier plunge cutting. External brush caps allow easy maintece and the spindle lock allows easy blade replacement. Supplied with 1 x TCT Blade 216 x 30mm x 18T, 1 x Guide, 1 x Wrench & 1 x Carrying Case. Specification Input Power 240V 1,710W, 110V 1,560W No Load Speed 6,000/min. Max. Cutting Depth @90 62mm, @45 47.5mm Blade 185 x 30mm Bore Weight 4.3kg 1 x HiKOKI C7 ST Circular Saw 185mm 1560W 110V

See full description
Specifications for C7 ST/J2 Circular Saw 185mm 1560W 110V HIKC7STL
  • No Load Speed
    6,000
  • Supply Voltage
    110V
  • Blade Size
    165mm
  • MFR Part No.
    HIKC7STL
  • Blade Diameter
    165mm
  • Input Power
    1560W
  • Depth of Cut (45°)
    47.5mm
  • Bore Diameter
    30mm
  • Power Source
    Corded 110V
  • Depth of Cut (90°)
    62mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome