0
1
2

Circular Saw 160mm (6.14in) 1200W 240V OLPCS1200

Order Code: ZT1737507S

£53.99 Inc VAT (20%)


Description

The Olympia Tools Circular Saw is fitted with a powerful 1,200W motor and an adjustable steel base for cutting bevels up to 45. Its easy-to-handle design incorporates a soft grip handle for reduced fatigue. Supplied with 1 x TCT Saw Blade 160 x 20mm, 1 x Parallel Cutting Guide, 1 x Hex Key and 1 x Pin Spanner. Specification Input Power 1,200W No Load Speed 4,800/min. Max. Cutting Depth @90 52mm, @45 37mm Blade 160 x 20mm Bore Bevel Capacity 0-45 Weight 3.89kg

See full description
Specifications for Circular Saw 160mm (6.14in) 1200W 240V OLPCS1200
  • Blade Size
    160mm
  • Supply Voltage
    240V
  • No Load Speed
    4,800
  • MFR Part No.
    OLPCS1200
    09-320
  • Blade Diameter
    16mm
  • Bore Diameter
    20mm
  • Input Power
    1200W
  • Depth of Cut (90°)
    52mm
  • Power Source
    Corded 240V
  • Depth of Cut (45°)
    37mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome