Cordless Circular Saw 85mm 10.8V SV10.8 Series - Body Only

Order Code: ZT2622145S

£61.99 Inc VAT (20%)


Description

• Part of the SV10.8 Series offering a one battery fits all solution, keeping costs down without compromising on performance.
• Compact, lightweight cordless circular saw - body only.
• Supplied with a wrench for removing and replacing blades.
• No-Load Speed: 0-1450rpm.
• Comfortable housing with soft grip to help reduce vibration.
• Requires compatible 10.8V 2Ah or 4Ah battery and mains charger, sold separately.
• Model No. CP108VCSBO

See full description
Specifications for Cordless Circular Saw 85mm 10.8V SV10.8 Series - Body Only
  • MFR Part No.
    CP108VCSBO
  • No Load Speed
    0-1450rpm
  • Blade Diameter
    Ø85mm
  • Weight
    1.12kg
  • Vibration/Uncertainty
    3.368/1.5m/s
  • Disc Bore Size
    15mm
  • Noise Power/Pressure
    88/77dBA
  • Replacement Parts
    CP108VMC - Mains Charger

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome