CS1200 Circular Saw 1200W 240V

Order Code: ZT4797876S

£56.99 Inc VAT (20%)


Description

The BLACK DECKER CS1200 Circular Saw has been designed for DIYers. It takes a 165mm circular saw blade which can be raised, lowered and bevelled in order to make 90 or angled cuts through a variety of thicknesses of timber and similar wood-based materials. The base plate includes a slot for a rip fence. Easy to use, the trigger features a safety start to prevent accidental activation. The dust port has been integrated into the blade guard. This can be connected to a vacuum cleaner or dust extractor hose for dust extraction. Specifications: Input Power: 1, 200W.Blade Diameter: 165mm.

See full description
Specifications for CS1200 Circular Saw 1200W 240V
  • Blade Diameter
    165mm
  • Power Source
    Corded 240V
  • Input Power
    1200W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome