DCE090ZX1 36V LXT 230mm Brushless Disc Cutter (Body Only)

Order Code: ZT2603528S

£459.99 Inc VAT (20%)


Description

Makita DCE090ZX1 LXT Brushless Disc Cutter 36V - Accepts 2 x 18V Batteries (Body Only) The DCE090ZX1 Disc Cutter is a powerful, compact and environmentally-friendly cordless cutter that with its 230mm cutting disc, is a welcome addition to the construction industry. The DCE090ZX1 has a brushless motor and can produce 6600rpm meaning no job is too big. This product can accept 2 x 18V Makita batteries although this version is sold as body only without batteries or charger. Features: Electric brake Soft start LED job light Brushless motor Powered by two 18V LXT Li Ion batteries in series Overload indicator lamp Water supply kit can be connected Battery cover protects battery from water in wet cutting Lock off button AFT (Active Feedback sensing Technology): shuts down current to the motor, if the rotation speed suddenly slows down Specification: Voltage: (36V) 18Vx2 Max Wheel Diameter: 230mm Bore Diameter: 22.23mm Max Wheel Thickness: 3.0mm No Load Speed: 6,600rpm Max Cutting Capacity: 88mm Net Weight: 5.6-6.3kg Vibration (F/R handle): 5.9 / 4.0 m/s² Vibration K Factor: 1.5 m/s² Sound Pressure Level: 103 dB(A) Sound Power Level: 114 dB(A) Sound K Factor: 3 dB(A)

See full description
Specifications for DCE090ZX1 36V LXT 230mm Brushless Disc Cutter (Body Only)
  • Bore Diameter
    22.23mm
  • Power Source
    Battery
  • Product Type
    Disc Cutter
  • No Load Speed
    6600rpm
  • Max Wheel Thickness
    3mm
  • Blade Diameter
    230mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome