0
1
2
3

DCMPS567N XR Brushless Pole Saw 18V Bare Unit DEWDCMPS567N

Order Code: ZT1276481P

£359.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The DEWALT DCMPS567 XR Brushless Pole Saw offers professional performance with cordless convenience. It has a lightweight aluminium pole design with a length of 2m. This gives it the ability to reach up to 4.5m, so you can cut hard to reach branches without the use of a ladder. The 20cm bar length makes it ideal for fast cutting in hard to reach areas, construction tasks include landscaping, site clearance, branch pruning and shrubbing. The auto oiling system enables for smooth cutting performance and reduced maintece. For improved safety the dual switch has been designed to reduce the risk of accidental start up. Specification Chain Speed 6.5 m/s Bar Length 20cm Oil Tank Capacity 115ml Weight 3.8kg The DEWALT DCMPS567N XR Brushless Pole Saw is supplied as a Bare Unit, No Battery or Charger supplied.

See full description
Specifications for DCMPS567N XR Brushless Pole Saw 18V Bare Unit DEWDCMPS567N
  • MFR Part No.
    DCMPS567N-XJ
  • Type
    Cordless
  • Input Power
    Bare UnitW
  • Bar Length
    20cm
  • Battery Supplied
    Bare Unit
  • Chainsaw Type
    Cordless 18v
  • Power Source
    Cordless 18V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome