0
1

DCS397N FlexVolt XR Alligator Saw 54V Bare Unit DEWDCS397N

Order Code: ZT1459801S

£599.99 Inc VAT (20%)


Description

The DEWALT DCS397 FlexVolt XR Alligator Saw is fitted with a durable, high power brushless motor for the toughest applications. Its two saw blades (NO blades with bare unit version) run in opposite directions, so the material will not move while cutting. Aluminium gearcase housing for lower weight and excellent durability, that is also dust sealed along with the bearings for increased durability. Ideal for cutting Class 12 clay block (Poroton). Specification Strokes at No Load 2,400/min. Stoke Length 40mm Blade Length 430mm Blade Stop 0.2 Seconds Weight Without Battery 5.6kg The DEWALT DCS397N FlexVolt XR Alligator Saw is supplied as a Bare Unit NO battery or charger supplied.

See full description
Specifications for DCS397N FlexVolt XR Alligator Saw 54V Bare Unit DEWDCS397N
  • Supply Voltage
    54V
  • MFR Part No.
    DEWDCS397N
  • Power Source
    Cordless 54V
  • Battery Supplied
    Bare Unit
  • No Load Speed
    2400
  • Stroke Length
    40mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome