This Dewalt Cordless Circular Saw is ideal for the efficient cutting of a range of materials The Dewalt DCS570N Circular Saw is extremely powerful, long-lasting and durable. Thanks to its fully brushless motor, it can achieve a no load speed of 5500rpm for the most demanding tasks. It is typically suited for general purpose ripping, cross-cutting and bevelling in wood and other construction materials. It comes with a 24 tooth 184mm blade for maximum cuts of 64mm. Features: Scale for precise cutting depth setting to 65 mm General-purpose ripping, cross-cutting and bevelling circular saw for wood and other construction materials High torque Brushless motor for durability and power for cutting job site and joinery materials Stable block construction for low vibration running and long service life Additional handle for safe two-handed work Variable adjustment of the bevel angle to 57 degrees Comes With: Precision 24 tooth saw blade Rip Fence Blade Spanner Dust Extraction Spout Specification: No Load Speed: 5500 rpm Blade Diameter: 184 mm Blade Bore: 16 mm Bevel Capacity: 57? Max. Depth of Cut at 90?: 64 mm