DCS570N-XJ 18V XR Brushless 184mm Circular Saw Bare Unit

Order Code: ZT1254253X

£199.99 Inc VAT (20%)


Description

DCS570N 18V XR Brushless 184mm Circular Saw - Bare

•Scale for precise cutting depth setting to 65 mm
•General purpose ripping, cross-cutting and bevelling circular saw for wood and
other construction materials
•High torque Brushless motor for durability and power for cutting job site and joinery
materials
•Stable block construction for low vibration running and long service life
•Additional handle for safe two-handed work
•Variable adjustment of the bevel angle to 57 degrees
•Optimum balance for safe, fatigue-free operation

18V Li-ion Battery -NOT INCLUDED

See full description
Specifications for DCS570N-XJ 18V XR Brushless 184mm Circular Saw Bare Unit
  • Battery Type
    Lithium-ion
  • Contents
    Dust Extraction Spout
    Precision 24 Tooth Saw Blade
    Rip Fence
    Blade Spanner
  • Noise/ Vibration Information
    Sound Pressure Uncertainty 3 dB(A)
    Sound Pressure 91 dB(A)
    Hand/Arm Vibration 2.5 m/s²
    Uncertainty K 1 (Vibration) 1.5 m/s²
    Sound Power Uncertainty 3 dB(A)
    Sound Power 102 dB(A)
  • Manufacturer Guarantee
    3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply).
  • No Load Speed
    5500rpm
  • Model Number
    DCS570N-XJ
  • Weight
    3.6kg
  • Cutting Depth at 45°
    42mm
  • Blade Diameter
    184mm
  • Bevel Cutting Range
    0 - 57°
  • Length
    355mm
  • Number of Batteries Supplied
    0
  • Height
    245mm
  • Voltage
    18V
  • Brushed or Brushless
    Brushless
  • Arbor
    16mm
  • Cutting Depth at 90°
    64mm
  • Includes
    Blade Spanner
    Dust Extraction Spout
    Rip Fence
    Precision 24 Tooth Saw Blade
  • Bore
    16mm
  • Bevel Capacity
    0 - 57°
  • Power Source
    Battery
  • Item
    Cordless Circular Saw
  • Cutting Capacity
    Cutting Depth at 45°: 42
    Cutting Depth at 90°: 64
  • Noise/Vibration Information
    Sound Pressure 91 dB(A)
    Hand/Arm Vibration 2.5 m/s�
    Sound Power 102 dB(A)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome