0
1

DCS570N XR Brushless Circular Saw 184mm 18V Bare Unit DEWDCS570N

Order Code: ZT1459808S

£169.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The DEWALT DCS570 XR Brushless Circular Saw is ideal for general purpose ripping, cross-cutting and bevelling, for wood and other construction materials. It has a high torque brushless motor for improved durability and power on job site cutting tasks and joinery materials. With a precise cutting depth scale, up to 65mm and a variable bevel angle, up to 57. Its stable block construction provides low vibration running and increased service life. With an additional handle for safe two-handed work. Specification No Load Speed 5,500/min Max Cutting Depth @90º 64mm Blade 184mm, 16mm Bore Bevel Capacity 57 The DEWALT DCS570N XR Brushless 184mm Circular Saw is supplied as a bare unit, no battery or charger.

See full description
Specifications for DCS570N XR Brushless Circular Saw 184mm 18V Bare Unit DEWDCS570N
  • Supply Voltage
    18V
  • No Load Speed
    5,500
  • MFR Part No.
    DEWDCS570N
  • Bore Diameter
    16mm
  • Blade Diameter
    184mm
  • Power Source
    Cordless 18V
  • Battery Supplied
    Bare Unit
  • Depth of Cut (90°)
    64mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome