0
1
2
3
4
5
6
7

DCS577T2-GB 54V XR Flexvolt Cordless Brushless High Torque 190MM Circular Saw with 2X 6.0AH Batteries and Charger in Soft Kit Bag

Order Code: ZT1254266X

£649.99 Inc VAT (20%)


Description

Features and Benefits:

• Scale for precise cutting depth setting to 67mm.

• General purpose ripping, cross-cutting and bevelling circular saw for wood and other construction materials.

• High torque motor for durability and power for cutting job site and joinery materials.

• Stable block construction for low vibration running and long service life.

• Additional handle for safe two-handed work.

• Variable adjustment of the bevel angle to 57 degrees.

The Dewalt DCS575 is a powerful XR Lithium-ion premium circular saw fitted with a high torque motor for maximum power on the job site. Powered by the 18/54V XR FLEXVOLT battery. This cordless, heavy duty construction circular saw has all the accuracy, capacity and power of corded with the freedom of cordless.

See full description
Specifications for DCS577T2-GB 54V XR Flexvolt Cordless Brushless High Torque 190MM Circular Saw with 2X 6.0AH Batteries and Charger in Soft Kit Bag
  • Battery Type
    Lithium-ion
  • Manufacturer Guarantee
    3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)
  • Model Number
    DCS575T2-GB
  • No Load Speed
    5800rpm
  • Contents
    Blade Spanner
    Rip Fence
    XR Charger
    Dust Extraction Spout
    Precision 24 Tooth Saw Blade
    2 x 54v 6.0Ah XR FlexVolt Batteries
    TSTAK Case
  • Number of Batteries Supplied
    2
  • MFR Part No.
    DCS577T2-GB
  • Battery Capacity
    6A·h
  • Blade Diameter
    190mm
  • Item
    Cordless Circular Saw
  • Brushed or Brushless
    Brushless
  • Includes
    Precision 24 Tooth Saw Blade
    Dust Extraction Spout
    XR Charger
    Rip Fence
    2 x 54v 6.0Ah XR FlexVolt Batteries
    Blade Spanner
    TSTAK Case
  • Bore
    30mm
  • Voltage
    54V
  • Power Source
    Battery

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome