DCS578X2 XR Flexvolt Circular Saw 190MM 54V 2 X 9.0AH Li-ion

DCS578X2 XR Flexvolt Circular Saw 190MM 54V 2 X 9.0AH Li-ion

Order Code: ZT1276513PCopy

£619.99 Inc VAT (20%)


Description

The DEWALT DCS578X2 XR FlexVolt Circular Saw is supplied with the following: 2 x 54V 9.0Ah Li-ion Batteries1 x 190mm x 24T TCT Blade1 x Rip Fence1 x Dust Extraction Port (Airlock)1 x 18-54V DCB118 XR FlexVolt Multi-Voltage Fast Charger1 x TSTAKtrade; VI Case

Specifications for DCS578X2 XR Flexvolt Circular Saw 190MM 54V 2 X 9.0AH Li-ion
  • MFR Part No.
    DCS578X2-GB
  • No Load Speed
    5,800
  • Blade Diameter
    190mm
  • Bore Diameter
    30mm
  • Power Source
    Cordless 54V
  • Depth of Cut (45°)
    49mm
  • Battery Supplied
    2 x 9.0Ah Li-ion
  • Depth of Cut (90°)
    67mm