0
1

DCS691N-XJ 54V XR FlexVolt 230mmCUT-OFF Saw with Wtc Bare Unit

Order Code: ZT3496524S

£639.99 Inc VAT (20%)


Description

Embrace unparalleled durability and power with the tool tailored for the toughest applications. Its high-power Brushless motor ensures reliability, making it indispensable for demanding tasks. With a rotatable guard offering five positions, it enhances visibility in tight spots, catering to versatile applications like pavestone and concrete cutting. The tool boasts an 82mm depth of cut for precise single-pass operations and a durable all-metal drivetrain for superior efficiency. Featuring a latched battery box, dual-sided water delivery system, and ergonomic handle with a soft grip, it prioritizes user comfort during extended cutting periods. With a wheel diameter of 230mm and a bore size of 22.23mm, it delivers a powerful no-load speed of 6500 rpm.

Features and Benefits
• Durable high power Brushless motor tackles the toughest applications effortlessly
• Achieve a 82mm depth of cut for pavestones, rebar cutting, and concrete scoring
• Latched Battery Box seals out airborne dust and water, extending the tool's life
• Heavy Load Indicator provides user feedback during demanding applications without interruptions
• Ergonomic handle with a soft grip ensures user comfort during extended cutting periods

See full description
Specifications for DCS691N-XJ 54V XR FlexVolt 230mmCUT-OFF Saw with Wtc Bare Unit
  • Supply Voltage
    54V
  • Blade Diameter
    230mm
  • MFR Part No.
    DCS691N-XJ
  • No Load Speed
    6600rpm
  • Bore
    22.23mm
  • Power Source
    Cordless
  • Weight
    6.0kg
  • Model Number
    DCS691N-XJ
  • Noise/Vibration Information
    Vibration - 4.2 m/s2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome