DHS660Z 18V LXT 165MM Brushless Circular Saw, Body Only Version - No Batteries Or Charger Supplied

Order Code: ZT1256142X

£249.99 Inc VAT (20%)


Description

The Makita DHS660 Brushless 165mm circular Saw has a very compact and lightweight design giving the user full control and better comfort for longer period time.
Automatic Torque Drive Technology: Automatically changes the cutting
speed according to load condition for optimum operation. If high torque a green is light on, high speed the lights out and overload alert the light blinks green

Features and Benefits:
■ Electric brake for increased production and increased operator safety
■ Soft start for safer smooth start
■ Bright LED light for a clear view of the work area
■ Aluminium base with 45 and 50 degrees bevel cutting capacity
■ Compact and lightweight design
■ Rear-facing exhaust port
■ Blower function blows sawdust off the cutting line
■ Lock-off button for safe operation
■ Improved visibility of blade tip
■ Easy-to-read scale markings for easier adjustments

See full description
Specifications for DHS660Z 18V LXT 165MM Brushless Circular Saw, Body Only Version - No Batteries Or Charger Supplied
  • Battery Type
    Lithium-ion
  • MFR Part No.
    DHS660
  • Model Number
    DHS660Z
  • No Load Speed
    5000rpm
  • Number of Batteries Supplied
    0
  • Contents
    1 1x Rip Fence (Guide Rule)
  • Manufacturer Guarantee
    3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)
  • Power Source
    Battery
  • Item
    Cordless Circular Saw
  • Voltage
    18V
  • Blade Diameter
    165mm
  • Bore
    20mm
  • Includes
    1 1x Rip Fence (Guide Rule)
  • Brushed or Brushless
    Brushless
  • Bore Diameter
    20mm
  • Battery Supplied
    Bare Unit
  • Depth of Cut (45°)
    41mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome