DHS680Z Brushless Circular Saw 165mm 18V Bare Unit MAKDHS680Z

Order Code: ZT2422920S

£229.99 Inc VAT (20%)


Description

The Makita DHS680 Brushless Circular Saw boasts high-power cutting with automatic speed control, which changes according to load condition. In light-duty mode high-speed rotation mode, in heavy-duty mode high torque mode. It has a compact and lightweight design that has been achieved thanks to a downsized motor, better placement of parts and using durable but light magnesium die-cast for the base, blade case and safety cover. Comes as a Bare Unit, NO Battery or Charger supplied. Specification No Load Speed 5,000/min. Cutting Depth @0º 57mm, @45º 41mm, @50º 37mm Blade 165 x 20mm bore Weight 3.3kg

See full description
Specifications for DHS680Z Brushless Circular Saw 165mm 18V Bare Unit MAKDHS680Z
  • Bore Diameter
    20mm
  • Depth of Cut (45°)
    41mm
  • Power Source
    Cordless 18V
  • Blade Diameter
    165mm
  • Battery Supplied
    Bare Unit
  • Supply Voltage
    18V
  • Battery Type
    Lithium-ion
  • MFR Part No.
    DHS680Z
  • Brushed or Brushless
    Brushless
  • Bore
    20mm
  • No Load Speed
    5000rpm
  • Model Number
    DHS680
  • Product Type
    Cordless Circular Saw
  • Noise/Vibration Information
    Sound Uncertainty (K) 3 dB(A)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome