DHS783ZJU AWS Brushless Circular Saw 190mm 36V (2 x 18V) Bare Unit MAKDHS783ZJU

Order Code: ZT2423004S

£409.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

Makita DHS783 Brushless Circular Saw with Automatic Torque Drive Technology that automatically changes the cutting speed according to load condition for optimum operation. It produces a high power, similar to an AC tool. For quick, repetitive cuts there is a positive stop at 45 bevel angle. Fitted with a magnesium die-cast base plate for increased precision and durability. Its design also provides improved visibility of the blade tip. For added user safety there is an electric brake and overload warning lamp. There is also a handy LED job light, ideal for working in dark areas. Built-in Auto-Start Wireless System (AWS), this connects to compatible dust extractors with Bluetooth. The dust extractor automatically runs while the switch is on. Guide rail compatible, without an adaptor. Comes as a Bare Unit, No Battery or Charger. Specification No Load Speed 6,000/min. Cutting Depth @0º 62.5mm, @45º 44.5mm, @ 48º 42mm. Blade 190 x 20/30mm bore. Weight 4.5kg.

See full description
Specifications for DHS783ZJU AWS Brushless Circular Saw 190mm 36V (2 x 18V) Bare Unit MAKDHS783ZJU
  • Battery Supplied
    Bare Unit
  • Depth of Cut (45°)
    44.5mm
  • Power Source
    Cordless 36V
  • Blade Diameter
    190mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome