DSD180z 18V LXT Drywall Cutter Body Only

Order Code: ZT1026844X

£219.99 Inc VAT (20%)


Description

DSD180
The Makita drywall cutter is a cordless tool used to cut holes when setting air vents and ceiling lights. Some of the features include a trigger lock, LED job light, dust box to catch when working on overhead applications, base cover to protect drywall surfaces from scratches and damage and a screw down blade clamp.

Capacity in drywall: 30mm
Capacity in Wood: 15mm
Blade Dimensions (Drywall): 55x18x0.55mm
Blade Dimensions (wood): 53x18x0.55mm
Strokes per Minute: 0-6,000spm
Stroke Length: 6mm
Voltage: 18V
weight: 1.9kg

See full description
Specifications for DSD180z 18V LXT Drywall Cutter Body Only
  • Battery Type
    Lithium-ion
  • Contents
    Hex Wrench
    Blade Cover
    Saw Blade
    Base Cover
  • No Load Speed
    0 to 6,000rpm
  • Model Number
    DSD180Z
  • Manufacturer Guarantee
    3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)
  • Number of Batteries Supplied
    0
  • Noise/ Vibration Information
    Sound Pressure Level 79 dB(A)
    Vibration Uncertainty K 1.5 m/s²
    Sound Uncertainty Level K 3.0 dB
    Vibration Emission Value Ah 5.0 m/s² (Cutting Chipboard)
  • Power Source
    Battery
  • Includes
    Base Cover
    Saw Blade
    Blade Cover
    Hex Wrench
  • Item
    Cordless Drywall Saws
  • Strokes per Minute
    6,000
  • MFR Part No.
    DSD180Z
  • Voltage
    18V
  • Noise/Vibration Information
    Sound Pressure Level 79 dB(A)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome