DSS611z 18V LXT 165mm Circular Saw Naked

Order Code: ZT1026827X

£149.99 Inc VAT (20%)


Description

DSS611
Lightweight and compact saw that offers a smooth and powerful cutting action at a high rotational speed.
No load speed: 3,700rpm.
Blade size: 165mm x 20mm.
Max. bore cut:
@ 90°: 57mm
@ 45°: 40mm
@ 50°: 36mm.
DSS611RFE - 2x 3.0Ah Li-ion batteries.
DSS611RMJ - 2x 4.0Ah Li-ion batteries.
DSS611Z - (Naked Tool) - Body only, batteries and charger supplied separately.

See full description
Specifications for DSS611z 18V LXT 165mm Circular Saw Naked
  • Length
    347mm
  • No Load Speed
    3700rpm
  • Voltage
    18V
  • Arbor
    20mm
  • Blade Diameter
    165mm
  • Weight
    3.3kg
  • Manufacturer Guarantee
    3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)
  • Contents
    Rip Fence (Guide Rule)
  • Model Number
    DSS611
  • Brushed or Brushless
    Brushed
  • Cutting Depth at 45°
    40mm
  • Noise/ Vibration Information
    Sound Power Level 102 dB(A)
    Sound Pressure Level 91 dB(A)
    Sound Uncertainty Level K 3.0 dB
    Vibration Uncertainty K 1.5 m/s²
    Vibration Emission Value Ah <2.5 m/s² (Cutting Wood)
  • Bevel Cutting Range
    0 - 50°
  • Number of Batteries Supplied
    0
  • MFR Part No.
    DSS611Z
  • Battery Type
    Lithium-ion
  • Cutting Depth at 90°
    57mm
  • Bevel Capacity
    0 - 50°
  • Item
    Cordless Circular Saw
  • Cutting Capacity
    Cutting Depth at 45°: 40
  • Bore
    20mm
  • Power Source
    Battery
  • Includes
    Hex Wrench
  • Depth of Cut (90°)
    57mm
  • Battery Supplied
    Bare Unit
  • Bore Diameter
    20mm
  • Depth of Cut (45°)
    40mm
  • Noise/Vibration Information
    Sound Power Level 102 dB(A)
    Sound Pressure Level 91 dB(A)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome