DWE560K Compact Circular Saw & Kitbox 184mm 1350W 240V DEWDWE560K

Order Code: ZT1463136S

£159.99 Inc VAT (20%)


Description

The DEWALT DWE560 Compact Circular Saw is lightweight and easy to use with a 65mm depth of cut. Its high power 1,350 Watt motor gives increased cutting performance, and the cutaway inner guard gives improved line of sight to cutting line. Has a dust blower, which clears dust and debris from the cut line. The efficient dust extraction port minimises airborne dust particles when connected to a dust extraction unit. The circular saw has direct compatibility with the DEWALT AirLock system for easy, secure connection to extraction hose. Supplied with 24 tooth saw blade, rip fence, dust extraction spout, and blade spanner. Specification Input Power 1,350 Watt. No Load Speed 5,500/min. Max Cutting Depth @90 65mm, @45 42mm. Blade 184x16mm Bore, 24 Tooth. Bevel Capacity 48. Length 286mm. Height 226mm. Weight 3.7kg. DEWALT DWE560K 184mm Compact Circular Saw 1350W 240 Volt Version. Supplied in a heavy-duty carry case.

See full description
Specifications for DWE560K Compact Circular Saw & Kitbox 184mm 1350W 240V DEWDWE560K
  • Supply Voltage
    240V
  • No Load Speed
    5,500
  • Blade Size
    184mm
  • MFR Part No.
    DEWDWE560K
  • Blade Diameter
    184mm
  • Bore Diameter
    16mm
  • Input Power
    1350W
  • Power Source
    Corded 240V
  • Depth of Cut (90°)
    65mm
  • Depth of Cut (45°)
    42mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome