DWE560K-GB 1350W 184mm Brushless Compact Circular Saw 240V & Kitbox

Order Code: ZT1037578P

£184.99 Inc VAT (20%)


Description

This compact circular saw is lightweight and easy to use with a 65mm depth of cut. Its high power 1,350W motor gives increased cutting performance, and the cutaway inner guard allows improved line of sight to the cutting line.

• Dust blower clears dust and debris from the cut line
• The efficient dust extraction port minimises airborne dust particles when connected to a dust extraction unit.
• Cuts up to 42mm when tilted to 45 degrees for bevel cuts
• Ergonomically designed handle for ease of use
• High power 1350W motor gives increased cutting performance
• Cutaway inner guard gives improved line of sight to cutting line

See full description
Specifications for DWE560K-GB 1350W 184mm Brushless Compact Circular Saw 240V & Kitbox
  • Features
    4 mtr Power Cable
  • Blade Size
    184 x 16mm
  • MFR Part No.
    DWE560K
  • No Load Speed
    5,500rpm
  • Capacity
    Max. Cut at 45° 42mm
    Max Cut at 90° 65mm
    Max. Bevel 48°
    Max. Cut in Wood 65mm
  • Supply Voltage
    230V
  • Power Rating
    1350W
  • Manufacturer Guarantee
    3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)
  • Model Number
    DWE560K-GB
  • Weight
    3.7kg
  • Power
    1350W
  • Item
    Corded Circular Saw
  • Bore
    16mm
  • Bevel Capacity
    48°
  • Power Source
    Electric
  • Voltage
    240V
  • Blade Diameter
    184mm
  • Blade Thickness
    16mm
  • Cutting Capacity
    Max. Bevel 48°
    Max Cut at 90° 65mm
    Max. Cut in Wood 65mm
    Max. Cut at 45° 42mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome