DWE560KL Compact Circular Saw Kitbox 184mm 1350W 110V

Order Code: ZT1277108P

£159.99 Inc VAT (20%)


Description

DEWALT DWE560K 184mm Compact Circular Saw amp; Kitbox 1350 Watt 110 Volt Version. Supplied in a heavy-duty carry case.

Specifications for DWE560KL Compact Circular Saw Kitbox 184mm 1350W 110V
  • MFR Part No.
    DWE560K-LX
  • No Load Speed
    5,500
  • Blade Diameter
    184mm
  • Bore Diameter
    16mm
  • Depth of Cut (90°)
    65mm
  • Input Power
    1350W
  • Power Source
    Corded 110V
  • Depth of Cut (45°)
    42mm
  • Supply Voltage
    110V
  • Blade Thickness
    16mm
  • Bevel Capacity
    48°
  • Features
    4 mtr Power Cable
  • Cutting Capacity
    Max. Bevel 48°
    Max. Cut at 45° 42mm
    Max. Cut in Wood 65mm
    Max Cut at 90° 65mm
  • Bore
    16mm
  • Power
    1350W
  • Weight
    3.7kg
  • Model Number
    DWE560K-LX
  • Product Type
    Corded Circular Saw

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome