0
1
2
3
4

EY45A2XWT Universal Circular Saw 135mm & Systainer Case 18V Bare Unit PAN45A2XWT32

Order Code: ZT2423790S

£279.99 Inc VAT (20%)


Description

The Panasonic EY45A2 Universal Circular Saw is supplied with a wood cutting blade and is ideal for a range of applications in carpentry. It uses the Tough Tool IP dust and splash protection for increased durability with a 3-way dust control system. The saw has a lightweight and ergonomic design with soft grip covering. The innovative guard design allows steel, wood and plastic cutting blades to be used safely and there is a transparent window making it easy to see the cutting edge. Compatible with both 14.4V and 18V Panasonic batteries. Specification No Load Speed 4,500/min. Max. Cutting Depth 46mm Blade Size 135 x 20mm Bore The Panasonic EY45A2XWT Universal Circular Saw comes as a Bare Unit, No Battery or Charger. It is supplied in a handy Systainer Case. The Systainer Case System is widely used in the power tool industry by Festool, Mafell and other brands, so the tradesman can stack and connect our cases with any of the other Systainer cased brands.

See full description
Specifications for EY45A2XWT Universal Circular Saw 135mm & Systainer Case 18V Bare Unit PAN45A2XWT32
  • Bore Diameter
    20mm
  • Battery Supplied
    Bare Unit
  • Blade Diameter
    135mm
  • Depth of Cut (90°)
    46mm
  • Power Source
    Cordless 18V