0
1
2
3
4
5
6
7
8
9
10
11
12
13
14
15

F165CCSL Multi-Material Circular Saw 1200W 240V EVLF165CCSL

Order Code: ZT2423431S

£79.99 Inc VAT (20%)

Currently unavailable

Description

The Evolution F165CCSL Multi-Material Circular Saw is perfect for use around the home or workshop thanks to its powerful 1200W motor and optimised gearbox that, when combined with the Evolution F165TCT-14CS blade (supplied), can cut a variety of materials such as mild steel, aluminium, wood (even with embedded nails), plastic, copper, PVC and more. When cutting mild steel, the saw produces a square, ready-to-weld cut with no heat, no burrs and virtually no sparks, far superior to abrasive cutting methods. The saw features an adjustable depth of cut from 0-53mm and 0-45 bevel capabilities for versatile cutting in any material. Advanced safety features, such as channelled airflow and vacuum extraction port, help keep the cutting line visible, whilst the electric blade brake and blade guard, which closes in 0.4 seconds, reduce the time the user is exposed to a spinning saw blade. Supplied with 1 x Multi-Material Blade, 1 x Hex Key, 1 x Parallel Edge Guide, 1 x Dust Hose Connector and 1 x Instruction Manual. Specification Input Power 1,200W No Load Speed 3,700/min. Blade 165 x 20mm Bore x 14T Max. Blade Bevel Angle 45 Max. Cutting Thickness @90 53mm, @45 34mm Power Cable Length 3m Weight 4.3kg

See full description
Specifications for F165CCSL Multi-Material Circular Saw 1200W 240V EVLF165CCSL
  • Depth of Cut (90°)
    53mm
  • Bore Diameter
    20mm
  • Input Power
    1200W
  • Depth of Cut (45°)
    34mm
  • Blade Diameter
    165mm
  • Power Source
    Corded 240V