0
1

GKS 18 V-57 G Professional 165MM Circular Saw in L-BOXX Body Only Version - No Batteries Or Charger Supplied - 0 601 6A2 101

Order Code: ZT1254258X

£239.99 Inc VAT (20%)


Description

GKS 18 V-57 G includes an upgraded base plate, which means this tool is compatible with the Bosch FSN Guide rail system for a more accurate job.

• fast sawing rate and long run-time thanks to powerful motor

• Base plate also compatible with other common guide rail systems.

• LED Work light.

• Intelligent Brake System

See full description
Specifications for GKS 18 V-57 G Professional 165MM Circular Saw in L-BOXX Body Only Version - No Batteries Or Charger Supplied - 0 601 6A2 101
  • Model Number
    GKS 18 V-57 G
  • Battery Type
    Lithium-Ion
  • Number of Batteries Supplied
    0
  • MFR Part No.
    0 601 6A2 101
  • No Load Speed
    3900rpm
  • Contents
    L-BOXX Inlay
  • Manufacturer Guarantee
    3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)
  • Noise/ Vibration Information
    Sound Pressure Level 80 dB(A)
    Sound Uncertainty Level K 3.0 dB
    Sound Power Level 91 dB(A)
  • Bore
    20mm
  • Blade Diameter
    165mm
  • Item
    Cordless Circular Saw
  • Brushed or Brushless
    Brushed
  • Power Source
    Battery
  • Includes
    1x Circular Saw Blade, Standard for Wood, 165 x 1.7/1.2 x 20 mm, 36t
  • Voltage
    18V
  • Noise/Vibration Information
    Sound Power Level 91 dB(A)
    Sound Pressure Level 80 dB(A)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome