GKS 18V-57 2L - BCH2660421A

Order Code: ZT3426355S

£299.99 Inc VAT (20%)


Description

The compact sized GKS 18V 57-2 L Professional cordless circular saw - with its saw blade on the left - delivers impressive performance thanks to its powerful brushless motor. The 165mm saw blade allows a cutting depth of 57mm in 90° cuts and is optimized for cordless working which ensures both, a fast cutting progress and maximized battery runtime. It features a 360° rotatable dust port connector, which is compatible with the Click & Clean System. This supports high dust-extraction efficiency and ensures an increased user health protection.

Features and Benefits
• Compact size & impressive performance thanks to powerful brushless motor
• Easy-to-use external dust extraction with all BOSCH vacuum cleaners ensures increased user health protection
• Fast cutting progress combined with maximized battery runtime

Technical Specifications
• Voltage - 18V
• No-Load Speed - 5000rpm
• Saw Blade Bore Diameter - 20mm
• Max. Cutting Capacity in Wood (90°) - 57mm
• Max. Cutting Capacity in Wood (45°) - 41mm
• Sound Power Level - 104 dB(A)

See full description
Specifications for GKS 18V-57 2L - BCH2660421A
  • Brushed or Brushless
    Brushless
  • Supply Voltage
    18V
  • MFR Part No.
    06016C1101
  • Blade Diameter
    165mm
  • Power Source
    Battery
  • No Load Speed
    5000rpm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome