GKS 18V-68 GC 18V Biturbo Circular Saw Body Only L-Boxx

Order Code: ZT1411601X

£369.99 Inc VAT (20%)


Description

For exceptional performance, the Bosch GKS 18V-68 GC Circular Saw offers all the power of a corded 1800w saw, but with the flexibility that only cordless can provide. The lightweight and ergonomic design makes this circular saw easy to use and adaptable to any work environment, from personal projects to industrial.

Features and Benefits
• Auxiliary handle allows for more control in a variety of cutting positions
• Intuitive depth adjustment feature makes even the most precise cuts easy to set
• L-Boxx storage will stack and click to other Bosch L-Boxx systems for the ultimate in space saving and organisation

See full description
Specifications for GKS 18V-68 GC 18V Biturbo Circular Saw Body Only L-Boxx
  • MFR Part No.
    06016B5000
  • No Load Speed
    5000rpm
  • Contents
    1 x standard wood blade
  • Battery Type
    Lithium
  • Number of Batteries Supplied
    0
  • Blade Diameter
    190mm
  • Item
    Cordless Circular Saw
  • Bore
    30mm
  • Includes
    1 x standard wood blade
  • Power Source
    Battery
  • Model Number
    GKS 18V-68 GC
  • Brushed or Brushless
    Brushless
  • Voltage
    18V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome