GKS 18V-68 GC 18V Biturbo Circular Saw, Body Only

Order Code: ZT1411595X

£339.99 Inc VAT (20%)


Description

Get excellent performance and control with the Bosch GKS 18V-68 Circular Saw is one of the best designs on the market. The ProCore brushless motor offers cordless flexibility with corded cutting performance equal to an 1800 watt saw.

The ergonomic design and new auxiliary handle feature allows for better control in a variety of cutting positions for a professional finish to all of your projects.

Features and Benefits
• Brushless motor allows for a longer motor life
• Dust extraction facility for clean working with integrated dust bag or all-purpose extraction fixture
• Electronic motor protection shuts down when overloaded, blocked, or over-heated for safety

Notes
• Available in a range of packages

See full description
Specifications for GKS 18V-68 GC 18V Biturbo Circular Saw, Body Only
  • Battery Type
    Lithium
  • No Load Speed
    5000rpm
  • Number of Batteries Supplied
    0
  • MFR Part No.
    06016B5000
  • Contents
    Drill body, 1 x Circular saw blade, Parallel guide
  • Blade Diameter
    190mm
  • Voltage
    18V
  • Model Number
    GKS 18V-68 GC
  • Item
    Cordless Circular Saw
  • Bore
    30mm
  • Power Source
    Battery
  • Brushed or Brushless
    Brushless
  • Includes
    Drill body, 1 x Circular saw blade, Parallel guide

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome