GKS 190 Circular Saw In Carry Case 190mm 1400W 240V BSHGKS190

Order Code: ZT1034417P

£199.99 Inc VAT (20%)


Description

The Bosch GKS 190 Hand-Held 190mm Circular Saw has a powerful 1,400 Watt motor for fast sawing progress in soft and hard wood. It has the highest cutting depth (70mm) and bevel capability (56) in its class for flexibility in any work situation. Its compact tool design for best handling and is fitted with a turbo blower for dust-free view of the cutting line. The optimised wood chip deflector provides a better view of the work surface. It is fitted with a robust closed aluminium die-cast pendulum guard and an ambidextrous lock-off switch on both sides for more safety and convenience. Has an ergonomically designed auxiliary handle for less fatiguing work. The dual guided bevel setting provides more stability and a better sight of the line of cut. Specification Input Power 1,400 Watt. No Load Speed 5,500/min. Cutting Capacity @90º 70 mm, @45º 50mm. Bevel Capacity 56mm. Blade 190 x 30mm. Weight 4.2kg. Bosch GKS 190 190mm Circular Saw In Carry Case 1400 Watt 240 Volt Version.

See full description
Specifications for GKS 190 Circular Saw In Carry Case 190mm 1400W 240V BSHGKS190
  • Blade Diameter
    190mm
  • No Load Speed
    5500rpm
  • Bore
    30mm
  • Power
    1400W
  • Power Source
    Electric
  • Voltage
    240V
  • Item
    Corded Circular Saw
  • Model Number
    GKS 190

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome