GKS 190 Professional Circular Saw 190mm 1400W 240V - BSH601623070

Order Code: ZT4037568S

£169.99 Inc VAT (20%)


Description

The Bosch GKS 190 Hand-Held 190mm Circular Saw has a powerful 1, 400 Watt motor for fast sawing progress in soft and hard wood. It has the highest cutting depth (70mm) and bevel capability (56°) in its class for flexibility in any work situation. Its compact tool design for best handling and is fitted with a turbo blower for dust-free view of the cutting line. The optimised wood chip deflector provides a better view of the work surface. It is fitted with a robust closed aluminium die-cast pendulum guard and an ambidextrous lock-off switch on both sides for more safety and convenience. Has an ergonomically designed auxiliary handle for less fatiguing work. The dual guided bevel setting provides more stability and a better sight of the line of cut. Supplied with: 1 x Circular Saw Blade 190 x 30 x 2mm, 1 x Parallel Guide, 1 x Hex Key and 1 x Carry Case. Specifications: Voltage: 240V. Input Power: 1, 400W. No Load Speed: 5, 500/min. Cutting Capacity: @90º: 70 mm, @45º: 50mm. Bevel Capacity: 56mm. Blade: 190 x 30mm. Weight: 4.2kg.

See full description
Specifications for GKS 190 Professional Circular Saw 190mm 1400W 240V - BSH601623070
  • Blade Diameter
    190mm
  • Power Source
    Corded 240V
  • Input Power
    1400W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome