0
1

GKS 65 7.1/2" Circular Saw 240V

Order Code: ZT1027983X

£239.99 Inc VAT (20%)


Description

GKS65
Depth setting, switch-on lock and spindle lock.
Power input: 1,600W.
No load speed: 5,900rpm.
Blade dia.: 190mm
Bore dia.: 30mm.
Max. cut: @ 90° = 65mm, @ 45° = 43mm.
Weight: 4.70kg.
Accessories: TCT blade, guide and blade spanner.

See full description
Specifications for GKS 65 7.1/2" Circular Saw 240V
  • Capacity
    Max. Cutting Depth 45° 43mm
    Max. Cutting Depth 90° 65mm
  • Power Rating
    1,600W
  • Features
    Aluminium Base & Die-Cast Aluminium Guard
    Switch Lock
    Motor Brake
    Riving Knife
    Spindle Lock
  • No Load Speed
    5,900rpm
  • Supply Voltage
    240V
  • Blade Size
    Blade Ø 190 x 30mm
  • Manufacturer Guarantee
    3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)
  • Bevel Angle
    45°
  • Bore Diameter
    30mm
  • Model Number
    GKS65
  • Contents
    GKS65
    Dust Extraction Adapter
    Allen Key KW5
    190mm TCT Optiline Saw Blade
    Parallel Guide
  • Size & Weight
    Length 320mm
    Weight 4.8Kg
  • Voltage
    240V
  • Bore
    30mm
  • Blade Thickness
    30mm
  • Power
    1600W
  • Length
    320mm
  • Power Source
    Electric
  • Weight
    4.8kg
  • Includes
    Parallel Guide
    Allen Key KW5
    190mm TCT Optiline Saw Blade
    GKS65
    Dust Extraction Adapter
  • Cutting Capacity
    Max. Cutting Depth 90° 65mm
    Max. Cutting Depth 45° 43mm
  • Item
    Corded Circular Saw
  • Blade Diameter
    190mm
  • Bevel Capacity
    45°

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome