Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Power Saws
Circular Saws
GKS 65 Professional Circular Saw 190mm 1600W 240V - BSH601667070
By Bosch
Order Code:
ZT4037560S
£259.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 17th Jan
In Stock
GBP
259.99
https://www.zoro.co.uk/shop/tools-and-machining/circular-saws/gks-65-professional-circular-saw-190mm-1600w-240v-bsh601667070/p/ZT4037560S
Add to quotation
View all Circular Saws
Description
Bosch GKS 65 Professional Circular Saw 240V Version.
Specifications
Specifications for GKS 65 Professional Circular Saw 190mm 1600W 240V - BSH601667070
Input Power
1600W
Power Source
Corded 240V
Blade Diameter
190mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome