HS004GZ 40V Max XGT BL Brushless 190MM Cordless Circular Saw Bare Unit

Order Code: ZT1406272X

£459.99 Inc VAT (20%)
£499.998% off


Description

The Makita HS004G range of cordless circular saws are ideal for professionals who require precise cutting whilst still being mobile. They offer a brushless motor which allows for a more power efficient usage for longer run times.

Features and Benefits
• Brushless motor for efficient power delivery and longevity
• LED job light for use in all kinds of environments
• Electric brake for a quick and safe shut down

See full description
Specifications for HS004GZ 40V Max XGT BL Brushless 190MM Cordless Circular Saw Bare Unit
  • Number of Batteries Supplied
    0
  • Battery Type
    Lithium-ion
  • Model Number
    HS004GZ
  • No Load Speed
    6000rpm
  • MFR Part No.
    HS004GZ
  • Brushed or Brushless
    Brushless
  • Voltage
    40V
  • Item
    Cordless Circular Saw
  • Bore
    30mm
  • Blade Diameter
    190mm
  • Power Source
    Battery
  • Depth of Cut (90°)
    60mm
  • Battery Supplied
    Bare Unit
  • Depth of Cut (45°)
    43mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome