Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Power Saws
Circular Saws
HS7601 Circular Saw 190mm 1200W 240V
By Makita
Order Code:
ZT2423259S
£154.99
Inc VAT (20%)
1
Add to basket
Order by 2pm,
get it
Tomorrow
In Stock
GBP
154.99
https://www.zoro.co.uk/shop/tools-and-machining/circular-saws/hs7601-circular-saw-190mm-1200w-240v/p/ZT2423259S
Add to quotation
View all Circular Saws
Description
Makita HS7601 190mm Circular Saw 1200 Watt 240 Volt Version.
Specifications
Specifications for HS7601 Circular Saw 190mm 1200W 240V
Bore Diameter
30mm
Input Power
1200W
Blade Diameter
190mm
Depth of Cut (45°)
46mm
Depth of Cut (90°)
66mm
Power Source
Corded 240V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome