0
1

HS7601J 190mm Circular Saw 240V

Order Code: ZT1028008X

£149.99 Inc VAT (20%)

Order by 12pm, get it Tomorrow

Description

HS7601J - 190mm 1200w Circular Saw

• New Aesthetic Design
• Compact and lightweight
• Compatible with Guide Rail
• Rear dust exhaust port
• Connectable to dust extractor
• Rear angular guide for smooth and precise adjustment of bevel angle
• Single action lever for quick adjustment of cutting depth
• Ergonomic soft grip
• Flat motor housing end
• Aluminium die-cast safety cover
• Aluminium base plate

See full description
Specifications for HS7601J 190mm Circular Saw 240V
  • No Load Speed
    5,200rpm
  • Supply Voltage
    240V
  • Bevel Angle
    45°
  • Contents
    Makpac Machine Inlay
    TCT Saw Blade
    Dust Nozzle
    MAKPAC CONNECTOR CASE (TYPE 4)
    Rip Fence (Guide Rule)
    Hex Wrench
  • Size & Weight
    4.0kg
  • Power Rating
    1,200W
  • Capacity
    Depth of Cut @ 45º 46 mm
    Depth of Cut @ 90° 66 mm
  • Blade Size
    190
  • MFR Part No.
    HS7601J
  • Model Number
    HS7601/2
  • Features
    Double Insulation
    Rear angular guide for smooth and precise adjustment of bevel angle
    Connectable to dust extractor
    Compatible with Guide Rail
    Rear dust exhaust port
  • Weight
    4kg
  • Manufacturer Guarantee
    3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)
  • Noise/ Vibration Information
    Vibration K Factor 1.5 m/sec²
    Noise K Factor 3 dB(A)
    Noise sound power 98 dB(A)
    Noise sound pressure 87 dB(A)
    Vibration: Cutting Wood 2.5 m/sec²
  • Bore Diameter
    30mm
  • Power Source
    Electric
  • Voltage
    240V
  • Bevel Capacity
    45°
  • Power
    1200W
  • Item
    Corded Circular Saw
  • Bore
    30mm
  • Blade Diameter
    190mm
  • Cutting Capacity
    Depth of Cut @ 90° 66 mm
    Depth of Cut @ 45º 46 mm
  • Includes
    MAKPAC CONNECTOR CASE (TYPE 4)
    Rip Fence (Guide Rule)
    Dust Nozzle
    Hex Wrench
    Makpac Machine Inlay
    TCT Saw Blade
  • Noise/Vibration Information
    Vibration K factor 1.5 m/sec�
    Noise K Factor 3 dB(A)
    Noise sound power 98 dB(A)
    Noise sound pressure 87 dB(A)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome