0
1
2

M18 Brushless 66MM Circular Saw Kit

Order Code: ZT3810934S

£429.99 Inc VAT (20%)


Description

Designed to cut both woods and plastics, this brushless 66mm circular saw forms part of MILWAUKEE®'s M18™ range of tooling. Fitted with a 190mm blade for effective, quick cutting, the product also boasts REDLINK™ overload protection, a REDLITHIUM™ battery pack and an integrated LED light.

Features and Benefits
• The 190mm blade gives the product a 66mm depth of cut that allows the saw to cut up to three stacked 19mm OSB boards for quicker cutting action
• REDLINK™ overload protection in both the tool and battery pack helps to deliver overall system durability
• REDLITHIUM™ battery pack ensures a superior pack construction, longevity to the electronics and a fade-free performance for better run time and more work achieved over the course of the pack life
• Resilient metal rafter hang hook ensures ease of storage and provides an effective way of keeping your workspace clutter-free and safe
• Vacuum adaptor supplied fits directly to all MILWAUKEE® dust extractors to make clean up easy (dust extractor sold separately)
• Pressed aluminum shoe bolsters overall product durability
• Integrated LED light allows workspace illumination for better visibility to ensure precise cutting
• Able to cut both wood and plastics for versatility of use

Typical Applications
• Construction
• DIY
• Carpentry

See full description
Specifications for M18 Brushless 66MM Circular Saw Kit
  • Bore
    30mm
  • Battery Type
    REDLITHIUM
  • MFR Part No.
    4933464591
  • Series
    M18
  • Brushed or Brushless
    Brushless
  • Battery Capacity
    5A·h
  • Power Source
    Battery
  • Blade Diameter
    190mm
  • No Load Speed
    5000rpm
  • Model Number
    M18 BLCS66-502X
  • Product Type
    Circular Saw Kit
  • Number of Batteries Supplied
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome