0
1
2

M18 Fuel 66MM Circular Saw 1 X12.0AH Battery, Charger, Bmc

Order Code: ZT3937017S

£599.99 Inc VAT (20%)


Description

Boasting a POWERSTATE™ brushless motor, REDLINK PLUS™ electronics and a REDLITHIUM™ HIGH OUTPUT™ battery pack, this circular saw packs all the power of a corded saw with the benefits of being a battery operated, cordless tool. The product can rip cut 750 pieces of 90mm x 45mm plastic or wood (pine stud) on one 12.0 Ah battery charge and has the same feed rate as an AC corded circular saw.

Features and Benefits
• Can rip cut at the same feed rate of an equivalent AC circular saw, boasting the ability to cut 750 pieces of 90 mm x 45 mm pine stud on one 12.0 Ah battery charge
• The saw boasts a next generation POWERSTATE™ brushless motor for superior performance
• REDLINK PLUS™ electronics and REDLITHIUM™ HIGH OUTPUT™ 12.0 Ah battery pack ensure optimum performance, durability and run time in even high demanding applications
• 190mm blade which gives a 66mm depth of cut, enabling the saw to cut up to 3 stacked OSB boards for swift, heavy duty cutting
• Durable metal rafter hang hook makes for easy storage of the saw when not in use
• Vacuum adaptor supplied fits directly to all MILWAUKEE® dust extractors for keeping your workspace tidy and free of excess dust and cuttings

Contents
• 1 x M18 HB12 Battery Pack
• M12-18 FC Charger
• Kitbox

Typical Applications
• DIY
• Carpentry
• Construction

See full description
Specifications for M18 Fuel 66MM Circular Saw 1 X12.0AH Battery, Charger, Bmc
  • MFR Part No.
    4933464587
  • Battery Capacity
    12A·h
  • Bore
    30mm
  • Battery Type
    RED Lithium
  • Brushed or Brushless
    Brushless
  • No Load Speed
    5, 800rpm
  • Power Source
    Battery
  • Blade Diameter
    190mm
  • Product Type
    Circular Saw
  • Number of Batteries Supplied
    1
  • Model Number
    M18 FCS66-121C

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome