Mini Saw 89mm 18V Bare Unit BAT7064048

Order Code: ZT2658757S

£102.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The Batavia Mini Saw is a compact, light, and handy plunge saw which is suited for all kinds of materials (woods, plastics, metals and ceramics). With this compact saw you can start sawing on the edges of your workpiece, as well as in the middle of your workpiece. This is possible, thanks to the saw blade, which you plunge into the workpiece. You can also adjust the cutting depth, so you can use this saw for a lot of different jobs. Comes as a bare unit, NO battery or charger supplied. Specifications No Load Speed 3,150/min. Max. Cutting Depth Wood 28.5mm, Aluminum 3mm, Tile 8mm. Blade 89 x 10mm Bore. Laser device Yes. Weight 1.72kg.

See full description
Specifications for Mini Saw 89mm 18V Bare Unit BAT7064048
  • Blade Diameter
    89mm
  • Battery Supplied
    Bare Unit
  • No Load Speed
    3150rpm
  • Power Source
    Cordless 18V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome