Tc-Cs 1410 Circular Saw 190mm 1410W 240V

Order Code: ZT3145176S

£89.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The Einhell TC-CS 1410 Circular Saw for long, straight and accurate cuts. The cutting depth and tilt angle are adjusted without the need for any tools, and changing the saw blade is easy thanks to the spindle locking system.

An additional handle enables operation without fatigue. There is also a splitter for extra safety during operation and a dust extraction connection, for compatible devices, to help keep the workplace clean.

For even greater precision this saw can be used in combination with the guide rail system from Einhell (sold seperately) .

Supplied with: 1 x Carbide Saw Blade 190 x 30mm Bore x 24T.

Specifications:

Input Power: 1410W.
No Load Speed: 5, 500/min.
Max. Cutting Depth: @90° 67mm, @45° 46mm.
Blade: 190 x 30mm Bore.
Weight: 4.33kg.

Technical Specs
Voltage: 240V
Input Power: 1410W
No Load Speed: 5, 500/min.
Max. Cutting Depth: @90° 67mm, @45° 46mm
Blade: 190 x 30mm Bore
Weight: 4.33kg

See full description
Specifications for Tc-Cs 1410 Circular Saw 190mm 1410W 240V
  • Power Source
    Corded 240V
  • Depth of Cut (90°)
    67mm
  • Bore Diameter
    30mm
  • Depth of Cut (45°)
    46mm
  • Input Power
    1410W
  • Blade Diameter
    190mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome