TE-CS 18/165-1 Li-Solo Power X-Change Circular Saw 18V Bare Unit EINTECS18165

Order Code: ZT2424209S

£89.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The Einhell TE-CS 18/165-1 Li-Solo Power X-Change Circular Saw is compact, lightweight and easy to work with. The cutting depth and tilt angle can be adjusted quickly and easily without any tools. A spindle lock makes it easy to swap saw blades with a 20mm bore. High-quality LEDs give you a clear view and a dust vacuum attachment keeps the work area clean. Supplied as a Bare Unit - No Battery or Charger. Specification No Load Speed 4,200/min. Cutting Depth @90 54mm, @45 35mm Saw Blade & Oslash165 x 20mm bore Weight 2.6kg (without battery)

See full description
Specifications for TE-CS 18/165-1 Li-Solo Power X-Change Circular Saw 18V Bare Unit EINTECS18165
  • Battery Supplied
    Bare Unit
  • Depth of Cut (45°)
    35mm
  • Blade Diameter
    165mm
  • Depth of Cut (90°)
    54mm
  • Power Source
    Cordless 18V
  • Bore Diameter
    20mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome