Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Workholding & Machine Tool Accessories
Machining Clamps & Accessories
Clamping Components
1000-U00325-0000000 Insert Black PC Triangular 7mm, Pack of 100
By EMKA
Order Code:
ZT1722360S
£139.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 31st Dec
In Stock
GBP
139.99
https://www.zoro.co.uk/shop/tools-and-machining/clamping-components/1000-u00325-0000000-insert-black-pc-triangular-7mm-pack-of-100/p/ZT1722360S
Add to quotation
View all Clamping Components
Description
Insert Black pc Triangular 7mm
Specifications
Specifications for 1000-U00325-0000000 Insert Black PC Triangular 7mm, Pack of 100
Size
7mm
Material
PC
Shape
Triangular
Pack Quantity
100
Colour
Black
Product Type
Insert
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome