Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Workholding & Machine Tool Accessories
Machining Clamps & Accessories
Clamping Components
1016-000061-0000000 Sponge Neoprene 10mm x 3mm*10M
By EMKA
Order Code:
ZT1722387S
£109.99
Inc VAT (20%)
1
Add to basket
Buy Now
Get it by
Mon, 25th Nov
In Stock
GBP
109.99
https://www.zoro.co.uk/shop/tools-and-machining/clamping-components/1016-000061-0000000-sponge-neoprene-10mm-x-3mm-10m/p/ZT1722387S
Add to quotation
View all Clamping Components
Description
Sponge Neoprene 10mm x 3mm*10m
Specifications
Specifications for 1016-000061-0000000 Sponge Neoprene 10mm x 3mm*10M
Product Type
Sponge
Length
10m
Width
10mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome