CC13 105 x 35 x 10mm Ground Adjustable Step Clamp

Order Code: ZT1125782X

£89.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£89.990%
5 +£85.495%


Description

CC13 - Adjustable Stepped Clamp
Low profile clamp for holding thin parts and keeping top surfaces clear for machining.
Material: Medium Carbon Steel.
Heat Treated To: hrc 38.
Surface Finish: Black Oxide.
Jaws: Surface treated with high frequency quenching.

See full description
Specifications for CC13 105 x 35 x 10mm Ground Adjustable Step Clamp
  • D
    64.14mm
  • B
    35mm
  • Weight
    0.52kg
  • MFR Part No.
    CC130512mm
  • C
    27.5mm
  • A
    105.35mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome