0
1

CC19NC50 M12 x 125mm Swivel 'S' Clamp

Order Code: ZT1125784X

£72.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£72.990%
5 +£69.345%

Order by 3pm, get it Tomorrow

Description

CC19 - Forged Swivel Clamp
Material: Medium Carbon Steel/Steel Forging.
Heat Treated To: 32 - 38°.
Surface Finish: Black Oxide.

See full description
Specifications for CC19NC50 M12 x 125mm Swivel 'S' Clamp
  • Weight
    1.5kg
  • B
    75mm
  • MFR Part No.
    CC19-NC50mm
  • A
    131mm
  • C
    46.5mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome