0
1

CC20NC6 M16 x 150mm 'S' Clamp

Order Code: ZT1125786X

£53.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£53.990%
5 +£51.295%

Order by 12pm, get it Tomorrow

Description

CC20 - Forged Swivel Clamp
Material: Medium Carbon Steel/Steel Forging.
Heat Treated To: 32 - 38°.
Surface Finish: Black Oxide.

See full description
Specifications for CC20NC6 M16 x 150mm 'S' Clamp
  • Weight
    2.42kg
  • MFR Part No.
    CC20-NC6mm
  • B
    85mm
  • A
    150mm
  • C
    52mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome