Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Workholding & Machine Tool Accessories
Machining Clamps & Accessories
Clamping Components
CC210216 M16 x 150mm Adjustable 'S' Clamp
By Indexa
Order Code:
ZT1125787X
£35.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£35.99
0%
5 - 9
£34.19
5%
10 +
£32.39
10%
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
35.99
https://www.zoro.co.uk/shop/tools-and-machining/clamping-components/cc210216-m16-x-150mm-adjustable-s-clamp/p/ZT1125787X
Add to quotation
Schedule an order and save 5%
View all Clamping Components
Description
CC21 - Swivel Rack Clamp
Material: Medium Carbon Steel/Steel Forging.
Surface Finish: Black Oxide.
Tags:
#BulkDiscount
#ClearanceProduct
Specifications
Technical Information
Specifications for CC210216 M16 x 150mm Adjustable 'S' Clamp
A
125mm
B
56mm
C
33mm
D
84mm
Weight
2.1kg
MFR Part No.
CC21-0216mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome